42 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
MTI Whirlpools®

Designer 42 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Designer 42 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #MTISB4236MTWH
  • Item #4296530
  • Manufacturer Part #SB4236MTWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • Cross-linked cast acrylic construction
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462-1994
CARB OTC LEED Compliant:
No
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
42 in
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Shower Base Shape:
Rectangle
Threshold Height:
3 in
UL Listed:
Yes
Width:
36 in