MTI Whirlpools Designer 48 in. Rectangle Shower Base in White

MTISB4842WH

Manufacturer Part #: SB4842-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-462-1994
Collection
Designer
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Installation Type
Floor Mount
NSF Certified
No
Origin
Domestic
Shower Base Shape
Rectangle
Type
MTISB4842
UL Listed
Yes
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday