72 in. x 42 in. Shower Base with Center Drain in White
Designer 72 in. x 42 in. Shower Base with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
- The surface is extremely scratch and stain-resistant
- Cross-linked cast acrylic construction
- Textured bottom meets ASTM F-462-1994 for slip-resistance
- The non-porous surface makes cleaning and sanitizing faster and better
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462-1994
- CARB OTC LEED Compliant:
- No
- Collection:
- Designer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 71-7/8 in
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-3/4 in
- UL Listed:
- Yes
- Width:
- 41-7/8 in