MTI Whirlpools®

Elise 1 72-7/8 x 37 in. Freestanding Bathtub in White Gloss

Part #MTIS115WHGL  |  Manufacturer Part #S115-WH-GL

Color/Finish:
White Gloss

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 102 gal

Collection: Elise 1

Color Finish: White Gloss

Color Finish Category: Whites

Configuration: Soaker

Depth: 18-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Height: 23-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 72-7/8 in

Material: Engineered Solid Stone™

NSF Certified: No

Origin: Domestic

Overall Length: 72-7/8 in

Overall Width: 37 in

Shape: Oval

Size: 73 in x 37 in x 21-3/4 in

Type: MTIS115WHGL

UL Listed: Yes

Width: 37 in