MTI Whirlpools®

Elise 2 63 x 32 in. Freestanding Bathtub in White Matte

Part #MTIS116WHMT  |  Manufacturer Part #S116-WH-MT

Color/Finish:
White Matte

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 74 gal

Collection: Elise 2

Color Finish: White Matte

Color Finish Category: Whites

Configuration: Soaker

Depth: 18 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Height: 20-5/8 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 63 in

Material: Engineered Solid Stone™

NSF Certified: No

Origin: Domestic

Overall Length: 63 in

Overall Width: 32 in

Shape: Oval

Size: 63 in x 32 in x 19 in

Type: MTIS116WHMT

UL Listed: Yes

Width: 32 in