0 items

MTI Whirlpools Juliet 1 Freestanding Air Bathtub

MTIAST185

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air jets include built-in, anti-return check valves for hygienic operation.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Ceramic heating element provides efficient operation.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • Multipleair jets are strategically placed for comfort and maximum therapeutic benefit.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • Whisper-quiet heated blower fosters comfort.

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
102 gal
Collection
Juliet 1
Color Finish
White Gloss
Color Finish Category
Whites
Configuration
Whirlpool
Depth
18-5/8 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Height
31-1/2 in
Horsepower
1 hp
IAPMO Listed
No
Installation Type
Freestanding
Length
72 in
Material
Engineered Solid Stone™
NSF Certified
No
Number Of Jets
20
Shape
Oval
Type
MTIAST185WHGL
UL Listed
Yes
Volts
110V
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday