In-Line Heater for MTI Whirlpools Stream Baths
In-Line Heater for MTI Whirlpools Stream Baths
Frequently Purchased Together
Product Details
- Inline heater for whirlpools
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5.4, 12
- Bathtub Accessory Type:
- Whirlpool Heaters
- Brand Model Compatibility:
- MTI Whirlpools Stream Baths
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 1500 W