In-Line Heater with Pump for MBSIS6030 Bathtub
In-Line Heater with Pump for MBSIS6030 Bathtub
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1 1995
- Brand Model Compatibility:
- MBSIS6030 Bathtub
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No