Integral Tile Flange for MBRR6032E Basics® Tub in Biscuit

You last purchased this on
 
MTI Whirlpools®

Integral Tile Flange for MBRR6032E Basics® Tub in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Integral Tile Flange for MBRR6032E Basics® Tub in Biscuit

  • Fast #
  • Part #MTIMBITF
  • Item #4698349
  • Manufacturer Part #MBITF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • He Owner's Manual / Installation Guide that ships with tub, will provide complete installation instructions. T
  • Tile Flange Kit includes ABS tile flange and bonding agent for field installation.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Brand Model Compatibility:
MBRR6032E Basics® Tub
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Trim Only:
No
UL Listed:
No