MTI Whirlpools Juliet 1 72 x 35-7/8 in. Freestanding Bathtub in White Matte

MTIS185WHMT

Manufacturer Part #: S185-WH-MT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
CSA MTCT-185
Capacity
102 gal
Collection
Juliet 1
Color Finish
White Matte
Color Finish Category
Whites
Configuration
Soaker
Depth
17-3/4 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Height
31-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Length
72 in
Material
Engineered Solid Stone™
NSF Certified
No
Origin
Domestic
Overall Length
72 in
Overall Width
35-7/8 in
Shape
Oval
Size
72 in x 36 in x 22 in
Type
MTIS185WHMT
UL Listed
No
Width
35-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday