66 x 36 in. Acrylic Freestanding Rectangle Air Bathtub in White
Kahlo 4 66 x 36 in. Acrylic Freestanding Rectangle Air Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-leveled foam base
- Blower and control boxes must be remote located
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- All Designer Collection tubs are hand crafted with pride in the USA
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 85 gal
- Collection:
- Kahlo 4
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 16 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 20
- Origin:
- Domestic
- Overall Height:
- 22 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- Volts:
- 110V