Lily 60-1/4 x 32 in. Engineered Solid Stone™ Freestanding Oval Soaker Drop-in Bathtub with End Drain in White Matte

Part #MTIS227WHMT  |  Item #7390834  |  Manufacturer Part #S227-WH-MT

$ 5,227.50 EACH

Color/Finish:
White Matte

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 53 gal

Collection: Lily

Color Finish: White Matte

Color Finish Category: Whites

Configuration: Soaker

Depth: 15-1/2 in

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

Height: 25-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60-1/4 in

Material: Engineered Solid Stone™

NSF Certified: No

Origin: Domestic

Shape: Oval

Size: 60-1/4 in x 32 in x 20-1/4 in / 25-1/2 in

UL Listed: Yes

Weight: 215

Width: 32 in