MTI Whirlpools®
Lily 60-1/4 x 32 in. Soaker Drop-In Bathtub with Right Drain in White
Part #MTIS227WHGL | Item #7390624 | Manufacturer Part #S227-WH-GL
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 53 gal
Collection: Lily
Color Finish: White
Color Finish Category: Whites
Configuration: Soaker
Depth: 15-1/2 in
Drain Location: Right
Drain Opening: 2 in
GSA Approved: No
Height: 25-1/2 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Engineered Solid Stone™
NSF Certified: No
Origin: Domestic
Overall Length: 60-1/4 in
Overall Width: 32 in
Shape: Oval
Size: 60-1/4 in x 32 in
UL Listed: Yes