MTI Whirlpools Melinda 3 65-1/2 x 35 in. Bathtub in White

MTIAST87WH

Manufacturer Part #: AST87-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Pre-leveled foam base increases overall height 2-3"
  • Aromatherapy
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
80 gal
Collection
Melinda 3
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
17-1/2 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Hardware Included
Yes
Height
21-3/4 in
Horsepower
1 hp
IAPMO Listed
No
Installation Type
Drop-in
Length
65-1/2 in
Material
Acrylic
NSF Certified
No
Origin
Domestic
Shape
Oval
Size
65-1/2 in x 35 in x 21-3/4 in
Type
MTIAST87
UL Listed
Yes
Volts
110V
Width
35 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday