Melinda 8 66-1/2 x 35-1/2 in. Freestanding Oval Bathtub with Center Drain in Biscuit

Part #MTIS191BASE191BI  |  Item #4719232  |  Manufacturer Part #S191+BASE191-BI

$ 3,993.75 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty
  • This non-porous surface also makes cleaning and sanitizing faster and more effective
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Made in the USA
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 81 gal

Collection: Melinda 8

Color Finish: Biscuit

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 17-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 23-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66-1/2 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Shape: Oval

Size: 66-1/2 in x 35-1/2 in x 23-1/2 in

Type: MTIS191BASE191

UL Listed: Yes

Width: 35-1/2 in