Pedestal Base in White
Melinda 8 Pedestal Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base for Melinda 8 Tub - Model 191
- Optional one-piece pedestal base. Does not increase height of tub.
- Color finish: White
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Melinda 8
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 35 in
- IAPMO Listed -:
- No
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Pedestal Only:
- Yes
- Product Type:
- Base
- Vessel Only:
- No
- Width:
- 35-1/4 in