51-1/2 x 30-1/4 x 37-1/2 in. Acrylic Alcove Combo Walk-in Bathtub in White
Mti Basics® 51-1/2 x 30-1/4 x 37-1/2 in. Acrylic Alcove Combo Walk-in Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel structural frame with 6 leveling legs.
- Front removable acrylic panels for equipment access if necessary.
- Constructed of fiberglass / titanium / resin with a marine-grade high- gloss gelcoat finish.
- Quick release cable drain included in chrome finish
- Textured bottom meets ASTM F-462-1994 slip resistance.
- 2 acrylic grab bars for security.
- Light-weight marine-grade door with easy-to-latch stainless steel hardware.
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Capacity:
- 90 gal
- Collection:
- Mti Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 33-1/4 in
- Drain Location:
- Left or Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 37-1/2 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 51-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 20
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pump Location:
- Reversible
- Shape:
- Rectangular
- Size:
- 51-1/2 in x 30-1/4 in x 37-1/2 in
- UL Listed:
- No
- Weight:
- 190 lb
- Width:
- 30-1/4 in