60 x 42 in. 3-Wall Alcove Whirlpools with Left-Hand Drain in White
Mti Basics® 60 x 42 in. 3-Wall Alcove Whirlpools with Left-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-leveled foam base increases overall height 2-3"
- Textured bottom
- Includes 3-sided integral tile flange
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 61 Gal
- Collection:
- Mti Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/25 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- Flange Type:
- Long Weld Neck
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 20-1/4 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Origin:
- Domestic
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Pump Location:
- Right
- Shape:
- Rectangular
- Size:
- 60 in x 42 in x 20-1/4 in
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 42 in