MTI Whirlpools Parisian 1 66 x 35-3/4 in. Freestanding Bathtub in White

MTIS146WH

Manufacturer Part #: S146-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Pre-leveled foam base
  • Includes Chrome toe-tap drain kit
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Bathtub Shape
Rectangle
Bathtub Type
Soaker
CSA Certified
Yes
Capacity
87 gal
Collection
Parisian 1
Configuration
Soaker
Depth
16-3/4 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Height
23 in
IAPMO Listed
No
Installation Type
Freestanding
NSF Certified
No
Origin
Domestic
Overall Width
35-3/4 in
Shape
Rectangular
Type
MTIS146
UL Listed
Yes
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday