MTI Whirlpools®
Petra Counter™ Carrier Arm for C805S74-BI-GL Sink
Part #MTICCA2 | Item #7206163 | Manufacturer Part #CCA2
Call for Pricing
EACH
Brand Model Compatibility:
C805S74-BI-GL SinkSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Carrier Arms are offered for wall-mount installation applications of Counter-Sinks.
- Carrier arms are designed so that up to 6 bolts can be used with each arm to secure to the stud for maximum reinforcement.
- 3 might be necessary for Counter-Sinks 60” and up with an offset bowl or 2 bowls
- Carrier Arms- Set of 2
Specifications
ADA Compliant: No
Brand Model Compatibility: C805S74-BI-GL Sink
CARB OTC LEED Compliant: No
Collection: Petra Counter™
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
NSF Certified: No
Origin: Domestic
Product Type: Carrier Arm