1-Hole 1-Bowl Undermount Laundry Sink in White
Versatile 1-Hole 1-Bowl Undermount Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backed with a think layer of fiberglass/resin/titanium for structural reinforcement.
- Cross-linked cast acrylic is a very durable material because it is extremely scratch-and-stain-resistant.
- Constructed using cross-linked cast acrylic.
- The non-porous surface makes cleaning and sanitizing faster and more effective.
- Because the color goes all the way through the acrylic, the finish is renewable
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- ASTM:
- ASTM D-2565
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Versatile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 20-1/2 in x 14-3/4 in x 12-1/2 in
- Sink Depth:
- 12-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Acrylic
- Sink Size, Overall:
- 25 in x 22 in
- Type:
- MTIMTLS120J-WH-DI
- UL Listed:
- Yes