White Armrest

You last purchased this on
 
MTI Whirlpools®

White Armrest

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

White Armrest

  • Fast #
  • Part #MTIINTARM
  • Item #4079057
  • Manufacturer Part #INTARM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Increase bather comfort by supporting arms and relaxing
  • Integral armrests
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
MTI Whirlpools Andrea® Series Whirlpools
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
UL Listed:
No