MTI Whirlpools®

Wyndham 5 59-3/4 x 32 in. Alcove Rectangle Bathtub with Left Hand Drain in White

Part #MTIS80WHLH  |  Manufacturer Part #S80-WH-LH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Pre-leveled foam base
  • Includes front skirting with fixed panel and integral tile flange
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 51 gal

Collection: Wyndham 5

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 23 in

Drain Location: Left

Drain Opening: 2 in

Flange Type: Long Weld Neck

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: [Alcove, Skirted]

Length: 59-3/4 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Shape: Rectangular

Size: 59-3/4 in x 32 in x 23 in

Type: MTIS80

UL Listed: Yes

Width: 32 in