0 items

Mueller 5-1/4 in. A423 Mechanical Joint Hydrant Bury in Red

MA423MJULAWSSCR

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 2 hose nozzles and 1 pumper nozzle
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Red
Depth of Trench
6 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
5 1/4 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday