0 items

Mueller Company 5-1/4 in. AWWA C-502 Open Hydrant Less Accessories with Mechanical Joint

MA423MJUOLLA

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Depth of Trench
8 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Height
32 in
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday