Super Centurion® 250 Fire Hydrant 5-1/4 in. Non-reversible Main Valve
Super Centurion® 250 Fire Hydrant 5-1/4 in. Non-reversible Main Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-reversible rubber
Specifications
- ASTM:
- ASTM A-126, ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Rubber, Cast Iron
- Product Type:
- Main Valve