Mueller 5-1/4 in. Hydrant Extension

MA320

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For 5 1/4" hydrants
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in A423 Super Centurion® 250 Fire Hydrant
Depth of Trench
3 ft 6 in
Product Type
Hydrant Extension Kit
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday