Mueller 5-1/4 in. Oil Plug

MA7

Width

5-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For 5 1/4" hydrants
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in Super Centurion® 250 and 200 Fire Hydrants
Material
Oil
Product Type
Oil Plug
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday