Stem O-ring for Super Centurion® 200 and 250
Stem O-ring for Super Centurion® 200 and 250
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
- Products sold in select areas only
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Stem O-Ring
- UL Listed:
- No
- Valve Size:
- 5-1/4 in