0 items

Mueller 5/8 x 3/4 x 1 in. Angle Meter Ball Valve

MB24259NEFG

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
Flanged
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
300L
Valve Size
1 in, 3/4 in, 5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday