0 items

Mueller 5 ft. Hard Type L Copper Tube

LHARDS

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant
  • Fabric strength, suitable for encapsulation and fabrication in temporary or permanent structures
  • Long-lasting
  • Maintenance free
  • Most commonly used material in residential water supply lines

SPECIFICATIONS

Copper Tubing Temper
Hard
FM Approved
No
Length
5 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in
Type
Type L
Wall Thickness
0.05 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday