Nozzle Cap for Super Centurion® 250
Nozzle Cap for Super Centurion® 250
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Replacement caps, chains and gaskets for Mueller hydrants
Documents
Specifications
- Brand Model Compatibility:
- Super Centurion®250, Centurion®, Super Centurion 200
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Hose Nozzle Cap
- UL Listed:
- No
- Weight:
- 2 lb