1-1/2 in. CC Brass Compression Plug

Part #MH10033NJ  |  Item #3715776  |  Manufacturer Part #010033 500N

$ 54.54 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MH10033NDItem #4308538Mfr. Part #010033 160N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.66 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #MH10033NEItem #4308545Mfr. Part #010033 200N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.12 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MH10033NFItem #3796774Mfr. Part #010033 250N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.04 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH10033NGItem #3715900Mfr. Part #010033 330N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.66 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MH10033NHItem #4308564Mfr. Part #010033 420N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.52 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH10033NJItem #3715776Mfr. Part #010033 500N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.54 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MH10033NKItem #4308579Mfr. Part #010033 550N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.70 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-Free
  • Please contact your local branch for availability in your area
  • Square head

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Head Style: Square

Lead Law Compliant: Yes

Material: Cast Brass Alloy

NSF Certified: Yes

NSF Specifications: NSF 61