Mueller Company

1-1/2 in. CC x FIP Street Ball Valve

Part #MB20045NJ  |  Manufacturer Part #020045 500N

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CC

End Connection 2: FIP

End Connections: CC x FIP

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Outlet Meter Size: 1-1/2 in

Valve Size: 1-1/2 in