Mueller Company

1-1/2 in. CC x Flared Ball Corporation Valve

Part #MB25000NJ  |  Manufacturer Part #025000 500N

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

End Connection 1: CC

End Connection 2: Flared

End Connections: CC x Flared

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1-1/2 in