1-1/2 in. FIP Angle Check Valve

Part #MH14244NJ  |  Item #4308994  |  Manufacturer Part #014244 500N

$ 422.74 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 1-1/2 in