1-1/2 in. FIP x Flanged In-Line Ball Meter Valve

Part #MB2433741NJ  |  Item #4309211  |  Manufacturer Part #02433741 500N

$ 184.73 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPS

End Connection 2: Flanged

End Connections: FIPS x Flanged

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1-1/2 in