1-1/2 in. FIP x Meter Flanged Ball Valve with Lockwing

Part #MB24337NJ  |  Item #3715771  |  Manufacturer Part #024337 500N

$ 363.36 EACH

Inlet Service Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: FIPS

End Connection 2: Meter Flanged

End Connections: FIPS x Meter Flanged

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Bronze

Outlet Meter Size: 1-1/2 in