1-1/2 in. Flaring Tool

Part #MH18000J  |  Item #1677769  |  Manufacturer Part #018000 500

$ 170.24 EACH
(Pricing is for 1-1/2 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use to make 45° flare on type K copper tubing
  • High quality Mueller Company water tool
  • For safety, use with a soft-faced, brass hammer (R06088)

Documents

Specifications

Application: Brass Hammer

Diameter: 1-1/2 in

Fits Pipe Size: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Copper

Number of Tools Included: 1

Power Source: Manual

UL Listed: No