Mueller Company

1-1/2 in. In-Line Ball Meter Valve

Part #M024334500N  |  Manufacturer Part #024334 500N

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1-1/2 in