1-1/2 in. Pack Joint x MIPT Brass Coupling
1-1/2 in. Pack Joint x MIPT Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Gasket - compressed against the fitting and pipe outer surface by tightening of nut
- Not interchangeable with the mueller 110 compression connection gasket
- Corrosion resistant cast bronze nut
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPT
- End Connections:
- Pack Joint x MIPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-39/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes