1-1/2 in. Pack Joint x MIPT Brass Straight Coupling

You last purchased this on
 
Mueller Company

1-1/2 in. Pack Joint x MIPT Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. Pack Joint x MIPT Brass Straight Coupling

  • Fast #
  • Part #MP15531NJ
  • Item #4308382
  • Manufacturer Part #P15531 500N
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
MPT
End Connections:
Pack Joint x MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No