1-1/2 x 1-1/2 x 3/4 in. CTS Compression Water Service Brass Reducing Tee
110® 1-1/2 x 1-1/2 x 3/4 in. CTS Compression Water Service Brass Reducing Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- Collection:
- 110®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Rubber, Stainless Steel
- Material Type:
- 410, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes