Mueller Company

1-1/2 x 2 in. CC x CTS Compression Ball Corporation Valve with T-Head

Part #MB2500800NJK  |  Manufacturer Part #02500800 505N

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

Lead Law Compliant

Documents

Specifications

End Connection 1: CC

End Connection 2: CTS Compression

End Connections: CC x CTS Compression

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Maximum Pressure: 300 psi

Outlet Meter Size: 2 in