Mueller Company

1-1/2 x 2 in. Compression x MIPT Brass Coupling

Part #MH15428NJK  |  Manufacturer Part #015428 505N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: MIPT

End Connections: Compression x MIPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No