1-1/4 in. CTS Compression Stainless Steel Water Service Insert Fitting
1-1/4 in. CTS Compression Stainless Steel Water Service Insert Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with Mueller 110® compression connections
-
Lead Law Compliant
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel