1-1/4 in. Flared x MIP Brass Coupling

Part #MH15425NH  |  Item #4308477  |  Manufacturer Part #015425 420N

$ 87.16 EACH
(Pricing is for 1-1/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MH15425NDItem #4308458Mfr. Part #015425 160N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.55 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MH15425NFItem #3796767Mfr. Part #015425 250N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.36 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH15425NGItem #3796769Mfr. Part #015425 330N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.40 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MH15425NHItem #4308477Mfr. Part #015425 420N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH15425NJItem #3715699Mfr. Part #015425 500N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 134.86 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MH15425NKItem #3715768Mfr. Part #015425 550N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 247.46 /EACH
    Added to your cart. View Cart

Product Details

  • Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
  • Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
  • Lead-Free

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: MIPT

End Connections: Flare x MIPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3-8/89 in

Material: Cast Brass Alloy

NSF Certified: Yes

NSF Specifications: NSF 61