1-1/4 in. IPS Polyethylene and Stainless Steel Insert Stiffener
1-1/4 in. IPS Polyethylene and Stainless Steel Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Insert Stiffener
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polyethylene
- Range (in):
- 1.75 in - 1.83 in