1-1/4 in. Hydrant Operating Wrench
1-1/4 in. Hydrant Operating Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operates nozzle caps, pin and lug type hoses, hydrant operating nuts and hold down nuts
Specifications
- Brand Model Compatibility:
- Super Centurion® 200, 250
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Steel
- Socket Size:
- 1-1/4 in
- Tool Type:
- Hydrant Operating Wrench