Mueller Company 1-1/4 x 1 in. CTS Compression Union

MH15403NHG

Manufacturer Part #: 015403 422N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
CTS Compression
End Connections
CTS Compression
Fitting Size 2
1 in
Fitting Type
Reducing
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday